Learn More
DWK Life Sciences Stainless Steel Desiccator Plate, Material: 1.4301, Type 304, rust-free
The desiccator insert is a sieve plate on which the substance to be dried is placed in an appropriate container.
Brand: DWK Life Sciences 290806101
26.30 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.16740kg
Description
The desiccator insert is a sieve plate that separates the desiccator base into two areas - there is a desiccant in the lower part and the substance to be dried is placed in the upper part. The substance to be dried is placed on the sieve plate in an appropriate container for drying.
- The heat-resistant material allows hot samples to be placed into the desiccator
- Made of heat-resistant material
- Made of stainless steel
Specifications
190 mm | |
Stainless Steel | |
Drying of materials |