missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Containers With Lid and 3 Clamps

Product Code. 11761934
Change view
Click to view available options
Volume (Metric):
1 L
2 L
3 L
5 L
6 L
8 L
10 L
20 L
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11761934 10 L Each
11701934 1 L Each
11711934 2 L Each
11721934 3 L Each
11731934 5 L Each
11741934 6 L Each
11751934 8 L Each
11771934 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11761934 Supplier Amsta Rostfritt Supplier No. 50603101+5051310X3
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Container with Lid and 3 Clamps
Material Stainless Steel
Dimensions (L x W) 220 x 300 mm
Volume (Metric) 10 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.