missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Conductivity Cell

Economical replacements for a variety of controllers

Brand:  Cole-Parmer™ 1950044

Code : NEW

Additional Details : Weight : 0.24000kg

Product Code. 15297006

  • £214.00 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Ten-foot cables with stripped ends
  • Flow-through, in-line, swage, and dip styles available
  • Cells withstand pressures up to 150 psi
Specifications

Specifications

5°C to 130°C
Contact
1/2 in. NPT(M)
10 ft.
Stainless Steel (316)
K = 0.1
Threaded
Conductivity Cell; K=0.1, SS, In-Line; 100 Ohm Pt RTD ATC
3 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers