missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Concial Graduated Measuring Jug

Product Code. 10471113
Change view
Click to view available options
Capacity (Metric):
1000 mL
1500 mL
2000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10471113 1500 mL Each
10323871 1000 mL Each
10408692 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10471113 Supplier Bochem™ Supplier No. 8662
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 1500 mL
Material Stainless Steel
Shape Conical
Type Measuring Jug
Height (Metric) 160 mm
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.