missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Concial Graduated Measuring Jug

Brand:  Bochem™ 8642

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10408692

  • £230.00 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

2000 mL
Conical
170 mm
Stainless Steel
Measuring Jug
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers