missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Comfort Racks for Chest Freezers

Product Code. 15260794 Shop All Tenak Products
Click to view available options
Holds:
Boxes (10)
Boxes (14)
Boxes (15)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15260794

Brand: Tenak™ TE24460

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With spring locks mounted on each shelf to secure cryoboxes. Tenak™ Stainless Steel Comfort Racks for Chest Freezers can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate.

  • Available in a range of heights
  • Can be used with all freezer models
  • Sold without cryoboxes

Specifications

Includes Spring Lock
Product Type Comfort Rack
Holds Boxes (10)
Material Stainless Steel
For Use With (Equipment) Chest freezer
Quantity 1 Pack
Dimensions (L x W x H) 140 x 140 x 360 mm
Width (Metric) 140 mm
Height (Metric) 360 mm
Height (Metric) Shelf 32 mm
Depth (Metric) 140 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.