missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Flask Clip

Product Code. 11469629 Shop All Nickel-Electro Products
Change view
Click to view available options
Holds:
1 L Conical Flask
100 mL Conical Flask
2 L Conical Flask
2.8 L Fernbach flask
25 mL Conical Flask
250 mL Conical Flask
50 mL Conical Flask
500 mL Conical Flask
Unit Size:
Each
Product Code. Holds unitSize
11469629 500 mL Conical Flask Each
11479629 1 L Conical Flask Each
11776577 2 L Conical Flask Each
11736577 25 mL Conical Flask Each
11766577 250 mL Conical Flask Each
11746577 50 mL Conical Flask Each
11756577 100 mL Conical Flask Each
12778968 2.8 L Fernbach flask Each
8 options
This item is not returnable. View return policy

Product Code. 11469629

Brand: Nickel Electro™ FC0500

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For personalised clip arrangement, clips are supplied with all necessary fixings to enable them to be attached to the Perforated Tray. Nickel Electro™ Stainless Steel Flask Clip is suitable for flasks and can be autoclaved.

  • Highly flexible elastic design allowing glassware to easily slide into the clip and yet remain secure during mixing
  • No sharp edges to cut or score glassware
  • Can be autoclaved
  • Plastic base
  • Easy to assemble and remove Flask Clips from Perforated tray

Specifications

Holds 500 mL Conical Flask
Product Type Flask Clip
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.