missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Classic Rack

Product Code. 15220864 Shop All Tenak Products
Change view
Click to view available options
Holds:
Boxes
Unit Size:
Each
Product Code. Holds unitSize
15220864 Boxes Each
1 options
This item is not returnable. View return policy

Product Code. 15220864

Brand: Tenak™ TE25106

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Stainless Steel Classic Rack for chest freezers comes with a locking rod to secure the cryoboxes and fits all chest freezer models.

  • Stainless Steel
  • Fits all Chest freezer models

Specifications

Cell Dividers Yes
Holds Boxes
Material Stainless Steel
Positions 5
For Use With (Equipment) Chest Freezer
Quantity 1 Ea.
Dimensions (L x W) 140 x 669 mm
Depth (Metric) 140 mm
Includes Locking Rod
Product Type Classic Rack
Height (Metric) 669 mm
Width (Metric) 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.