missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Classic Rack

Store standard sized cryoboxes in liquid nitrogen freezers using the Tenak™ Stainless Steel Classic Rack. The low-weight classic rack comes with a locking rod to keep boxes in place.

Brand:  Tenak™ TE21466

Additional Details : Weight : 1.48000kg

 View more versions of this product

Product Code. 11577254

  • £72.80 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Fits standard sized boxes with 9x9 and 10x10 cell dividers
  • Max. footprint of 134x134 mm
  • Rack for 50mm box height
Specifications

Specifications

Classic Rack
Yes
Stainless Steel
Secure the Cryoboxes
1 Pack
140 mm
140 mm
Locking Rod
8
8
Cryogenic freezer
1 Pack
629 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers