missing translation for 'onlineSavingsMsg'
Learn More

Sperian™ Stainless Steel Chainsaw Karabiner

Product Code. 12665063
Change view
Click to view available options
Length (Metric):
163 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12665063 163 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12665063 Supplier Sperian™ Supplier No. 1011711

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Dimensions (L x W) 163 x 36 mm
For Use With (Equipment) This chainsaw karabiner has been especially designed to fit Butterfly II and Dragonfly belts. For quick and easy attachment for the chainsaw.
Weight (Metric) 0.265kg
Width (Metric) 36 mm
Length (Metric) 163 mm
Material Stainless Steel
Product Type Chainsaw Karabiner
Product Title
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.