missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Chain Clamp

Product Code. 10261681
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10261681

Brand: Bochem™ 5424

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Ea.
Type Stand Clamp
Material Stainless Steel
Diameter (Metric) 50 to 160 mm
Length (Metric) 250 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.