missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- OIML Class E1 offers high accuracy with tight tolerances and guaranteed uncertainty 1/3 of the tolerance
- Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish
- Weights ranging in masses from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
- Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free, protecting your investment
Specifications
Specifications
| Certifications/Compliance | No Certificate |
| Material | Troemner Alloy 8 |
| Mass | 20 kg |
| Tolerance | 10 mg |
| Includes | Protective Case |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?