missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Bottle

Product Code. 15819721 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Diameter (Metric):
83 mm
102 mm
Height (Metric):
148 mm
178 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) unitSize
15819721 1000 mL 102 mm 178 mm Each
15829721 500 mL 83 mm 148 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15819721 Supplier Sampling Systems™ Supplier No. A8361000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Store liquids and powders securely with this range of high quality Stainless Steel Containers. Sampling Systems™ Stainless Steel Bottle is ideal for storing and transporting powders and liquids.

  • Multi-purpose containers
  • Robust construction
  • Crevice free interior
  • Standard lid (tri-ferrule style BS 4825-3)
  • All welds ground and polished
  • Complete with lid, silicone gasket (FDA Compliant) and clampband
  • 316L stainless steel body and lid

Specifications

Material Stainless Steel (316L)
Capacity (Metric) 1000 mL
Closure Type Tri Ferrule
Diameter (Metric) 102 mm
Height (Metric) 178 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.