missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ BR 13 Square-Blade Impeller

Product Code. 10029420 Shop All Heidolph Instruments Products
Change view
Click to view available options
Length (Metric):
450 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10029420 450 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10029420 Supplier Heidolph™ Supplier No. 5091300000
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for loosening and homogenizing in vessels

Due to its blade dimensions, the square-blade impeller BR 13 is ideal for loosening and homogenizing in vessels with the following characteristics:

  • Ideal vessel diameter: 140 mm
  • Ideal ground clearance: 7 mm
  • Ideal filling level: 140 mm
  • Ideal volume: 2200 mL

The square-blade impeller BR 13 has a total length of 450 mm and is made of stainless steel. Its stirring shaft has a diameter of 8 mm.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Shaft 8 mm
Dimensions (L x W) 70 x 70 mm
Height (Metric) Blade 70 mm
Length (Metric) 450 mm
Speed 800 rpm
Type Blade Impeller
Dimensions (L x W x H) 450 x 70 x 70 mm
Stirring Range 800 rpm
Material Stainless Steel (V4A)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.