missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Stainless Steel Bench Scale

Product Code. 17571945
Encompass_Preferred
Change view
Click to view available options
Capacity:
1500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity
17571945 1500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17571945 Supplier KERN and SOHN Supplier No. FOB1K4LM

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Compact stainless steel bench scale with special checkweighing display for more efficient working, verification optional

  • Innovative weighing with tolerance range (Checkweighing): The colour of the display changes depending on the weight (too light/ok/too heavy) and is an aid to help with portioning, dosing, and grading.
  • With the stainless steel design of the housing and platform with smooth surface, the scale is rust-free and easy to clean.
  • Ideal for the increased hygienic requirements in the food industry.
  • High mobility: battery operation, compact, lightweight construction, it is suitable for use in several locations (kitchens, sales offices, cafeterias, food industry laboratories, etc.).
  • Your support in a HACCP-compliant quality system
  • Protection against dust and water splashes IP65 (only when using battery).
  • Secure and non-slip positioning with rubber feet.
  • Increased protection against humidity through waterproof silicone sealing of the load cell, electronics and soldering joints.
  • Mains adapter included with the delivery.
  • Protective working cover included with delivery.

Specifications

Capacity 1500 g
Display Type LCD
Dimensions (LxW) Platform 248 x 198 mm
Readability 0.5 g
Linearity ±1.5 g
Type Bench Scale
Dimensions (L x W) 248 x 198 mm
Dimensions (L x W x H) 256 x 285 x 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.