missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Stainless Steel Beads

Product Code. p-7219143
Click to view available options
Diameter (Metric) Probe:
2.4 mm
3.2 mm
5.0 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17291752

Brand: Scientific Industries 83041300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless Steel Beads come in a variety of sizes and are designed for use in bead beating procedures with Bead Genie bead beater

  • Can be cleaned and reused

Specifications

Product Type Beads
Diameter (English) Probe 0.0945 in.
Diameter (Metric) Probe 2.4 mm
Material Stainless Steel
For Use With (Application) Bead Beating
For Use With (Equipment) Bead Genie
Model SI-BS02
Packaging Quantity 100 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.