missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Barbed Fitting NPT Male Pipe Adapter
Click to view available options
Thread Size:
1.5 in. NPT(M)
1/2 in. NPT(M)
1/4 in. NPT(M)
3/8 in. NPT(M)
Tubing Size:
1 1/2 in. I.D.
1/16 in. I.D.
1/4 in. I.D
1/4 in. I.D.
3/8 in. I.D.
Unit Size:
Each
Description
- Available in a variety of materials and configurations to meet your need
- Adapts from a NPT male thread to a hose barb
Specifications
Specifications
| Material | Stainless Steel |
| Overall Length (English) | 31/32 in. |
| Tubing Size | 1/16 in. I.D. |
| Hose Barb | 1/16 in. |
| Outlet Port | 1/4 in. NPT(M) |
| Port Size | 1/16 in. |
| Thread Size | 1/4 in. NPT(M) |
| Width (English) | 9/16 in. |
| Product Type | Barbed Fitting NPT Male Pipe Adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction