missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Stainless-Steel Culinary Tray

Product Code. 15309262
Click to view available options
Dimensions (L x W x H):
190 x 240 x 20 mm
530 x 325 x 20 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15309262

Brand: De Buyer™ 3201.24

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this De Buyer™ Stainless-Steel Culinary Tray with straight edges for baking, presentation and food storage. The tray is robust, sturdy and undeformable and has a mirror-like finish.

  • 1mm thickness
  • Mirror-like finish
  • Can be used with a silicone mat or baking paper for cold forming (easier mould release) and cooking
  • Provides support for de Buyer metal moulds, rings and frames
  • Resists very low temperatures and humidity

Specifications

Dimensions (L x W) 190 x 240 mm
Dimensions (L x W x H) 190 x 240 x 20 mm
Height (Metric) 2 cm
Length (Metric) 19 cm
Material Stainless Steel
Type Pastry Tray
Width (Metric) 24 cm
Quantity 1 Each
Shape Rectangular
Thickness 1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.