missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Bailers

Product Code. 12705018 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
Length (Metric):
285 mm
340 mm
415 mm
Diameter (Metric):
170 mm
210 mm
270 mm
missing translation for 'unitSize'
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) unitSize
12705018 4 L 415 mm 270 mm Each
12795008 2 L 340 mm 210 mm Each
15839611 1 L 285 mm 170 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 12705018 missing translation for 'mfr' Sampling Systems™ missing translation for 'supplierNo' A2964
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for use in Pharmaceutical, Chemical and Hygienic applications. Sampling Systems™ Stainless Steel Bailers have a fully welded handle to give a hygienic, crevice free finish.

  • Crevice free
  • Satin finish
  • Flat cut rim on bowl
  • 316L Stainless Steel

Specifications

Product Type Bailer (Heavy-duty)
Material Stainless Steel (316L)
Capacity (Metric) 4 L
Diameter (Metric) 270 mm
Length (Metric) 415 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.