missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stainless Steel, AISI 431, S43100, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Carbon∣Chromium∣Cobalt∣Copper∣Grade∣Manganese∣Molybdenum∣Nickel∣Niobium∣Nitrogen∣Phosphorus∣Silicon∣Tin∣Tungsten∣Vanadium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Tin 0.004 %∣Tungsten 0.004 %∣Niobium 0.006 %∣Phosphorus 0.0199 %∣Cobalt 0.0239 %∣Vanadium 0.0577 %∣Nitrogen 0.075 %∣Molybdenum 0.0768 %∣Copper 0.134 %∣Carbon 0.166 %∣Manganese 0.378 %∣Silicon 0.535 %∣Nickel 2.1 %∣Chromium 16.39 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction