missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ 3 Blade Turbines

missing translation for 'orderingAttributeHoverText'
Diameter (Metric) Shaft:
8 mm
9.5 mm
missing translation for 'unitSize'
Each
Description
- Electropolished 316L stainless steel
- Chemically inert and corrosion resistant
- High shear with moderate vortexing characteristics
- Set screws included
Specifications
Specifications
| Diameter (Metric) | 50 mm |
| Diameter (Metric) Shaft | 8 mm |
| Type | Radial Flow Turbine |
| Weight (Metric) | 16.2 g |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction