missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Powder Funnel

Product Code. 15859711 Shop All Sampling Systems Products
Click to view available options
Diameter (Metric)Top:
100mm
200mm
300mm
Height (Metric):
107 mm
230 mm
300 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15859711

Brand: Sampling Systems™ A716100

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Sampling Systems™ Stainless Powder Funnel are made from high quality Stainless Steel and suitable for hygienic and pharmaceutical applications.

  • High quality 316L Stainless Steel
  • Satin finish
  • Range of sizes available
  • Tri-ferrule fitting at spout base (BS4825-3)

Specifications

Diameter (Metric)Top 100mm
Diameter (Metric) Stem 38mm
Material Stainless Steel
Height (Metric) 107 mm
Includes 1.5 in. ferrule on spout
Product Type Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.