missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Powder Funnel

Product Code. 15511802 Shop All Sampling Systems Products
Change view
Click to view available options
Diameter (Metric)Top:
100mm
200mm
300mm
Height (Metric):
107 mm
230 mm
300 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Height (Metric) Unit Size
15511802 300mm 300 mm Each
15859711 100mm 107 mm Each
15869711 200mm 230 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15511802 Supplier Sampling Systems™ Supplier No. A716300
  • ONLINE EXCLUSIVE PRICE
    £270.00
    £250.84 / Pack of 1
    Save £19.16
    7% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ Stainless Powder Funnel are made from high quality Stainless Steel and suitable for hygienic and pharmaceutical applications.

  • High quality 316L Stainless Steel
  • Satin finish
  • Range of sizes available
  • Tri-ferrule fitting at spout base (BS4825-3)

Specifications

Diameter (Metric)Top 300mm
Diameter (Metric) Stem 50mm
Material Stainless Steel
Height (Metric) 300 mm
Includes 1.5 in. ferrule on spout
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.