missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Multiple Dispensing Manifold
Conveniently distribute to or aspirate from multi-well plates. Socorex™ Multiple Dispensing Manifold fits Dosys™ syringes as well as the Acura™ 865 microdispenser.
£114.00 - £268.00
Specifications
Product Type | Dispensing Manifold |
---|---|
Autoclavable | Autoclavable |
Material | Stainless Steel, PTFE |
For Use With (Equipment) | Dosys™ syringes, Acura™ microdispenser |
Includes | PTFE Stoppers |
Product Code | Brand | Channels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Channels | Price | Quantity & Availability | |||||
10359722
|
Socorex™
1.170.058 |
8 |
£268.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11720627
|
Socorex™
1.170.054 |
4 |
£114.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
Description
- Stainless steel construction.
- PTFE construction stoppers.
- Allows distribution or aspiration with 24- and 96-well plates.
- Tightly fits onto Dosys™ syringes and the Acura™ microdispenser.
- Fully autoclavable at 121°C / 250°F.
Specifications
Dispensing Manifold | |
Stainless Steel, PTFE | |
PTFE Stoppers | |
121°C |
Autoclavable | |
Dosys™ syringes, Acura™ microdispenser | |
1/pk. |