missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Multiple Dispensing Manifold
Description
- Stainless steel construction.
- PTFE construction stoppers.
- Allows distribution or aspiration with 24- and 96-well plates.
- Tightly fits onto Dosys™ syringes and the Acura™ microdispenser.
- Fully autoclavable at 121°C / 250°F.
Specifications
Specifications
| Product Type | Dispensing Manifold |
| Autoclavable | Autoclavable |
| Channels | 8 |
| Material | Stainless Steel, PTFE |
| For Use With (Equipment) | Dosys™ syringes, Acura™ microdispenser |
| Includes | PTFE Stoppers |
| Quantity | 1/pk. |
| Temperature (Metric) | 121°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?