missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stainless Lab Worktable, Gray Phenolic Top and 3-Sided Frame
Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.
£1685.00 - £2975.00
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Height (English) | 36 in. |
Height (Metric) | 91.44 cm |
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Product Code | Brand | Product Type | Dimensions (L x W x H) | Includes | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Dimensions (L x W x H) | Includes | Weight (English) | Price | Quantity & Availability | ||
15967091
|
Metro™
LTS30UPG |
Stationary Table | 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.44 cm) | 3 Sided frame | 70 lb. |
£1685.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||
15947101
|
Metro™
LTS36UPG |
Stationary Table | 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.44 cm) | 3 Sided frame | 82 lb. |
£1780.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||
15927111
|
Metro™
LTS48UPG |
Stationary Table | 47.75 x 30 x 36 in. (121.2 x 76.2 x 91.44 cm) | 3 Sided frame | 101 lb. |
£2090.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||
15907121
|
Metro™
LTS60UPG |
Stationary Table | 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.44 cm) | 3 Sided frame | 120 lb. |
£2975.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||
15997121
|
Metro™
LTSM30UPG |
Mobile Table | 29.75 x 30 x 36 in. (75.5 x 76.2 x 91.44 cm) | 3 Sided frame, adaptor insert | 70 lb. |
£1710.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||
15977131
|
Metro™
LTSM36UPG |
Mobile Table | 35.75 x 30 x 36 in. (90.8 x 76.2 x 91.44 cm) | 3 Sided frame, adaptor insert | 82 lb. |
£1810.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||
15957141
|
Metro™
LTSM48UPG |
Mobile Table | 47.75 x 30 x 36 in. (121.2 x 76.2 x 91.44 cm) | 3 Sided frame, adaptor insert | 101 lb. |
£1935.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||
15927151
|
Metro™
LTSM60UPG |
Mobile Table | 59.75 x 30 x 36 in. (151.7 x 76.2 x 91.44 cm) | 3 Sided frame, adaptor insert | 120 lb. |
£2065.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||
Description
- Easily cleaned smooth surfaces
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
91.44 cm | |
273 kg | |
76.2 cm |
36 in. | |
600 lb. | |
30 in. | |
Stainless Steel |