missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Hypodermic Needles

Product Code. 10530855
Change view
Click to view available options
Needle Gauge:
18 G
20 G
21 G
23 G
27 G
Length (Metric) Needle:
20 mm
40 mm
50 mm
70 mm
80 mm
120 mm
Diameter (Metric) Outer:
0.4 mm
0.6 mm
0.8 mm
0.9 mm
1.2 mm
Color:
Blue
Gray
Green
Pink
Yellow
Unit Size:
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) Needle Diameter (Metric) Outer Color Unit Size
10530855 21 G 80 mm 0.8 mm Green Pack of 100
10438881 21 G 120 mm 0.8 mm Green Pack of 100
10123702 27 G 20 mm 0.4 mm Gray Pack of 100
10613111 21 G 40 mm 0.8 mm Green Pack of 100
10626341 20 G 40 mm 0.9 mm Yellow Pack of 100
10722784 18 G 50 mm 1.2 mm Pink Pack of 100
10350621 20 G 70 mm 0.9 mm Yellow Pack of 100
10214272 23 G 80 mm 0.6 mm Blue Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10530855 Supplier B Braun™ Supplier No. 4665465
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for patient comfort in a broad array of sizes. B Braun™ Hypodermic Needles provide a smooth surface with light silicone coating designed to minimize discomfort.

 Unique, highly automated grinding and polishing process and low-friction lubrication is designed to achieve unequaled sharpness and ease of penetration. Transparent hub design provides high visibility to detect flashback.
  • Color-coded hubs conform to ISO 6009 for easy identity
  • Wide range of diameters and lengths
  • Gauges from 18G to 27G
  • Ultra-sharp, tri-beveled stainless steel designed to result in minimal pain

Specifications

Material Polypropylene (Hub), Stainless Chromium Nickel Steel
Color Green
Needle Gauge 21 G
Diameter (Metric) Outer 0.8 mm
For Use With (Application) For minimal pain upon puncture, single use
Latex Free Yes
Product Type Needle
Length (Metric) Needle 80 mm
Needle Point Style Ultra-sharp Long Tri-bevel
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.