missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Staining Tray
Description
- Made of heavy-walled pressed soda lime glass
- Various dishes, jars and racks
- For microscope slides of approx. 76x26 mm
Specifications
Specifications
| Material | Soda Lime Glass |
| Type | Staining Tray |
| For Use With (Equipment) | Marienfeld Glass dish no. 4200004 |
| Handle Type | To be ordered separately (Marienfeld No. 6611000) |
| Quantity | 10 |
| Slide Count | 10 |
| Length (Metric) | 105 mm |
| Width (Metric) | 85 mm |
| Height (Metric) | 70 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?