Learn More
DWK Life Sciences Staining Dish, Schiefferdecker Type, from Soda-lime Glass
The staining dish is used to hold a staining solution in which slides with cell cultures can be stained.
Brand: DWK Life Sciences 233160003
Code : NEW
Additional Details : Weight : 3.05000kg
Description
Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.
- The wide opening enables easy filling and cleaning
- Can be covered with the lid during dyeing to reduce solvent loss from spillage or evaporation
- Staining of up to 10 slides with the standard dimensions 76 x 26 mm simultaneously possible
Specifications
Not Autoclavable | |
Staining; Manual staining process; Staining of histological and cytological specimens | |
90 mm | |
40 mm |
Soda Lime Glass | |
10/Pk. | |
70 mm |