missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz™ Polyester Thermal Transfer Printable Labels

Product Code. 12702447
Click to view available options
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 12702447

Brand: Brady™ 804785

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Super chemical-resistant polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • This B-481 material, coupled with the R-6400 series ribbon is the recipe for a solution that will remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process.
  • No print removal, no label buckling and no discoloration that would cause barcodes to be unreadable, and the label stays adhered to the slide.
  • B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process.
  • Excellent resistance to a wide variety of chemicals, oils and water.
  • Service temperature of -80°C to +130°C.
  • 1250 Label(s) / Roll(s), 2 Roll(s) / Pack.

Spezifikation

Certifications/Compliance ASTM D 1000, ASTM D 2979
Description Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Healthcare and Hospital labelling, General Identification, Laboratory labelling
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 2500 Labels/Roll
Quantity 2500 Pk.
Shape Rectangle
Software Type BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320
Temperature Range (English) -112°F to +266°F
Temperature Range (Metric) -80°C to +130°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (LxW) 19.05 x 22.86 mm
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt