missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Microscope Slide Matte Polyester Laboratory Labels for M6/M7 Printers
Click to view available options
Dimensions (LxW):
0.375 x 0.9 in.
0.75 x 0.9 in.
0.9 x 0.9 in.
Height (Metric):
9.53 mm
19.05 mm
22.86 mm
Unit Size:
Pack of 250
Pack of 500
Description
- Performs well in the commonly used H&E (hematoxilin and eosin) slide staining process
- High resistance to a wide variety of chemicals, oils and water
- Service temperature of -80°C to +130°C (-112°F to +266°F)
- Made of B-481 polyester material
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM D 1000, ASTM D 2979 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto