missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Stacking Adapter

Product Code. 16664183 Shop All BINDER Products
Change view
Click to view available options
Dimensions (L x W x H):
761 x 875 x 101 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
16664183 761 x 875 x 101 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16664183 Supplier BINDER™ Supplier No. 90510039

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use the Stacking Adapter for the thermally isolated stacking of two BINDER™ CO2 incubators.

Suitable for:

  • CB-S 260
  • CB 260

Specifications

Description Stacking adapter - for the thermally isolated stacking of two BINDER CO2 incubators
For Use With (Equipment) BINDER Chambers CB260, CB-S260, CBF260
Material Steel
Type Adapter
For Use With (Application) For the thermally isolated stacking of two BINDER CO2 incubators
Dimensions (L x W x H) 761 x 875 x 101 mm
Weight (English) 114.64 lb.
Weight (Metric) 52 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.