missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Stackable Perforated Crate with Handles
Click to view available options
:
Gilac™ Stackable Perforated Crate
Description
- Stackable crate with two integrated handles for easy handling
- This professional-grade reinforced crate features perforated walls and bottom, and a specific size of 600 x 460 mm for a capacity of 80 L
- This large crate will quickly become an essential ally in daily operations
Specifications
Specifications
| Closure Type | None |
| Color | Gray |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Large Perforated Storage Container |
| Dimensions (L x W x H) | 600 x 460 x 380 mm |
| Length (Metric) | 600 mm |
| Width (Metric) | 460 mm |
| Height (Metric) | 380 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction