missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Stackable and Nestable Perforated Crate

Product Code. p-200108425
Click to view available options
Color:
Beige, Transparent
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30245700

Brand: Gilac™ G184121

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Openwork half-crate in food-grade plastic (HDPE). Compact, stackable crate that can be nested by turning half a turn.

  • Openwork half-crate 400 x 300 mm in food-grade plastic (HDPE)
  • Compact, stackable crate that can be nested by turning half a turn
  • Ideal for transport or storage thanks to its space-saving 80% nesting ratio
  • This small openwork crate with professional-quality handles, which encourages re-use, will be your ally for a long time to come

Specifications

Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Compact Perforated Storage Container
Dimensions (L x W x H) 400 x 300 x 120 mm
Length (Metric) 400 mm
Width (Metric) 300 mm
Height (Metric) 120 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.