missing translation for 'onlineSavingsMsg'
Learn More

Manutan Stack and nest storage bin, blue, NXT6, 21.0 litre

Brand:  Manutan A344413

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12872019

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

The ultimate space-saving storage containers that stack and nest. Resistant to most chemicals, including oil and acids. Temperature range from -15°C to +50°C (dependant on use). Manufactured from polypropylene. Lifting handle on larger bins. Eco-white - non-pigmented colour, offering the same features and quality as red and blue for less money. Supplied with labels. Optional dividers run back to front, or left to right dependent on bin size.
  • Type: A6
  • Blue
  • Dimensions (H x W x D): 180mm x 470mm x 385mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers