missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™ Capillary Columns
Description
- High thermal stability and inertness
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Include individual test chromatogram
FAMEs, Flavors, Acids, Essential oils, Amines, Solvents, Xylene isomers, BTEX
Specifications
Specifications
| For Use With (Application) | FAMEs Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Polar |
| Coating | Fused Silica |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Stabilwax™ |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?