missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Stabilwax™ Capillary Columns

Product Code. 12729126
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
2 μm
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
12729126 30 m 0.53 mm 1 μm Each
12931809 30 m 0.25 mm 0.25 μm -
12921819 30 m 0.32 mm 0.25 μm -
12901859 30 m 0.32 mm 0.5 μm -
10486701 60 m 0.32 mm 0.5 μm -
12951869 60 m 0.32 mm 0.5 μm -
12951889 30 m 0.32 mm 1 μm -
12921899 30 m 0.53 mm 1 μm -
12931909 60 m 0.32 mm 1 μm -
12991909 60 m 0.53 mm 1 μm -
12911939 30 m 0.53 mm 2 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12729126 Supplier Restek™ Supplier No. 10655

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Polyethylene glycol phase resists damage from oxygen or moisture

  • High thermal stability and inertness
  • Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
  • Include individual test chromatogram

FAMEs, Flavors, Acids, Essential oils, Amines, Solvents, Xylene isomers, BTEX

Specifications

Functionality/Interaction Type Carbowax™ Polymer
Diameter (Metric) Inner 0.53 mm
Stationary Phase Stabilwax™
USP Type G14, G15, G16, G20, G39
For Use With (Application) Essential Oils Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis
Particle Size 1 μm
Temperature Range 40°C to 240/260°C
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.