missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LNI™ Stabilo L 192 Bench
Shop All LNI Swissgas Products
Click to view available options
:
Stabilo L 192 Bench; Dimensions (D x W x H): 810 x 1920 x 840 mm
Description
- Basic laboratory bench made with chemical resistant top
- Castors for easy moving of the system
- Leveling feet for rock solid stability of the bench
- Easy to configure with a modular design to meet user needs
- Designed for LC, GC or ICP MS systems without rouging pumps or noisy equipment
- Help create a cleaner and more practical lab workspace
- Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifications
Specifications
| Product Type | Bench |
| Color | Light Gray |
| Adjustable | Yes |
| Autoclavable | Not Autoclavable |
| Dimensions (D x W x H) | 810 x 1920 x 840 mm |
| For Use With (Equipment) | Analytical Instruments |
| Frame Material | Stainless Steel |
| Includes | Chemical Resistant Table Top |
| No. of Doors | None |
| No. of Drawers | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction