missing translation for 'onlineSavingsMsg'
Learn More

LNI™ Stabilo HPLC Low Bench

Product Code. 17801007 Shop All LNI Swissgas Products
Change view
Click to view available options
Dimensions (D x W x H):
650 x 600 x 640 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Unit Size
17801007 650 x 600 x 640 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17801007 Supplier LNI™ Supplier No. 2000.00.051
  • ONLINE EXCLUSIVE PRICE
    £726.33
    £669.57 / Pack of 1
    Save £56.76
    7% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Basic lab bench for LC, GC or ICP MS systems and LNI™ gas generators.

  • Basic laboratory bench made with chemical resistant top, castors for easy moving of the system and leveling feet for rock solid stability of the bench
  • Various dimensions are available, all easy to configure with a modular design to meet user needs
  • Designed without rouging pumps or noisy equipment to help create a cleaner and more practical lab workspace
  • Adjustable height from 600 to 640 mm

Specifications

Product Type Bench
Color Light Gray
Adjustable Yes
Autoclavable Not Autoclavable
Dimensions (D x W x H) 650 x 600 x 640 mm
For Use With (Equipment) Analytical Instruments
Frame Material Stainless Steel
Includes Chemical Resistant Table Top
No. of Doors None
No. of Drawers None
No. of Shelves None
Plug Type EU-style, UK-style
Warranty 24 Months
With Casters Yes
With Tilt Yes
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.