missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ SSL4 Large Rocking Shaker, see-saw, 120 V
Click to view available options
Voltage:
120 V
Unit Size:
Each
Description
- Nonslip mat and platform lip hold vessels securely
- Built-in timer and digital speed LED display provide reproducible results
- Optional tier system triples the capacity of your rocker
Specifications
Specifications
| Speed Range | 5 to 70 rpm |
| Electrical Requirements | 120 V, 60 Hz |
| Voltage | 120 V |
| Frequency | 60 Hz |
| Model | SSL4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction