missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO SR STRAIGHT PUR VERSATUS™ Intravenous Catheters
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
22 G
24 G
Length (Metric):
19 mm
25 mm
32 mm
51 mm
64 mm
Conditionnement:
Pack of 50
Description
- The Versatus™ I.V. Catheters are made out of medical grade polyurethane which becomes soft at body temperature ensuring patient comfort
- Precisely tapered and siliconised catheter for smooth advancement of the catheter
- Catheter with X-ray contrast strips for higher patient safety when placement goes wrong
- Made out of kink resistant material to prevent kinking during placement for a higher patient comfort
- Less chance of mechanical phlebitis because it is made out of high quality polyurethane so that it becomes softer at body temperature
Spécification
Spécification
| Material | Polyurethane, Stainless Steel (Needle) |
| Color | Orange |
| Needle Gauge | 14 G |
| Latex Free | Yes |
| Length (Metric) | 64 mm |
| Product Type | IV Catheter |
| Disposable | Single-use |
| For Use With (Equipment) | IV Lines |
| Connection Type | Leur Slip |
| Graduated | No |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu