missing translation for 'onlineSavingsMsg'
Learn More

S Murray™ Squat Glass Screw Neck Vial, 7 mL

Product Code. 16398655
Change view
Click to view available options
Volume (Metric):
7 mL
Unit Size:
Pack of 264
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16398655 7 mL Pack of 264
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16398655 Supplier S Murray™ Supplier No. T102/V1
Add to basket
Edge
Add to basket

Glass Screw Neck Vials are made of neutral glass and are constructed with a squat form.

Glass Screw Neck Vials are constructed with a squat form and made from neutral glass as required by the pharmaceutical industry. Polypropylene caps must be ordered separately.

  • Neutral glass
  • Fits with screw cap T001/C5
  • Comes without closure

Specifications

Diameter (English) Opening 0.79 in.
Diameter (Metric) Opening 20 mm
Volume (Metric) 7 mL
Height (English) 1.65 in.
No. per Pack 264 Vials
Volume (English) 0.24 oz.
For Use With (Equipment) T001/C5
Height (Metric) 42 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.