missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Shallow boat with a wide, flat bottom to resist tipping
- Ideal for solid product weighing
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- FDA/food-grade compliant
- Disposable
- Pack of 500
Specifications
Specifications
| Bottom Shape | Flat |
| Color | White |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Square, Flat |
| Sterility | Non-sterile |
| For Use With (Application) | Solid product weighing |
| Size | Medium; 90 x 90 x 7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction

