missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Square and Rectangular Cover Glasses

Product Code. 13286788 Shop All Corning Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
0.17 to 0.25 mm
Length (Metric):
18 mm
22 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Width (Metric):
18 mm
22 mm
24 mm
25 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 1000
Pack of 2000
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Length (Metric) Width (Metric) Shape Unit Size
13286788 #1.5 (0.16 to 0.19 mm) 50 mm 24 mm Rectangle Pack of 1000
13216778 #1 (0.13 to 0.16 mm) 25 mm 25 mm Square Pack of 2000
13256788 #1.5 (0.16 to 0.19 mm) 50 mm 22 mm Rectangle Pack of 1000
13246778 #1.5 (0.16 to 0.19 mm) 25 mm 25 mm Square Pack of 2000
13286778 #1 (0.13 to 0.16 mm) 30 mm 22 mm Rectangle Pack of 1000
13216788 #1 (0.13 to 0.16 mm) 40 mm 24 mm Rectangle Pack of 1000
13206788 #1 (0.13 to 0.16 mm) 40 mm 22 mm Rectangle Pack of 1000
13258959 #1 (0.13 to 0.16 mm) 50 mm 22 mm Rectangle Pack of 1000
13276778 #2 (0.19 to 0.23 mm) 25 mm 25 mm Square Pack of 1000
13276788 #1.5 (0.16 to 0.19 mm) 40 mm 24 mm Rectangle Pack of 1000
13226788 #1 (0.13 to 0.16 mm) 50 mm 24 mm Rectangle Pack of 1000
13296778 #1 (0.13 to 0.16 mm) 30 mm 24 mm Rectangle Pack of 1000
13296788 #1.5 (0.16 to 0.19 mm) 60 mm 24 mm Rectangle Pack of 1000
12876333 #1.5 (0.16 to 0.19 mm) 30 mm 22 mm Rectangle Pack of 1000
13236778 #1.5 (0.16 to 0.19 mm) 22 mm 22 mm Square Pack of 2000
13266778 0.17 to 0.25 mm 22 mm 22 mm Square Pack of 1000
13236788 #1 (0.13 to 0.16 mm) 60 mm 24 mm Rectangle Pack of 1000
13256778 0.17 to 0.25 mm 18 mm 18 mm Square Pack of 1000
13266788 #1.5 (0.16 to 0.19 mm) 30 mm 24 mm Rectangle Pack of 1000
13226778 #1.5 (0.16 to 0.19 mm) 18 mm 18 mm Square Pack of 2000
13296768 #1 (0.13 to 0.16 mm) 18 mm 18 mm Square Pack of 2000
13206778 #1 (0.13 to 0.16 mm) 22 mm 22 mm Square Pack of 2000
13246788 #1.5 (0.16 to 0.19 mm) 40 mm 22 mm Rectangle Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 13286788 Supplier Corning™ Supplier No. 2980245
  • ONLINE EXCLUSIVE PRICE
    £297.00
    £267.89 / Pack of 1000
    Save £29.11
    9% Off
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides quality, reliability and performance for your laboratory microscopy needs

  • Made from soda-lime glass and borosilicate glass with high clarity
  • Available in square and rectangular shapes, and in three standard sizes and thicknesses

Order Info

Packaged in plastic boxes for protection during storage.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 50 mm
Width (Metric) 24 mm
Thickness (Metric) #1.5 (0.16 to 0.19 mm)
Sterility Non-sterile
For Use With (Equipment) Microscopes
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.