missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer™ Square Polystyrene Weigh Boats, Blue

Product Code. 15426033 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
20 mL
330 mL
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 15426033

Brand: Cole Parmer™ 0101706

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rounded corners simplify transfer of powdered or granular samples.

  • Rounded corners facilitate sample transfer.
  • Disposable.
  • Blue translucent color dishes provide contrast for white powders and solids.
  • Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring.
  • Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases.
  • For use with balances, microwave moisture analyzers, hundreds of other sample handling applications.
  • Flat bottom resists tipping.
  • Contoured sides permit no-slip handling.

Specifications

Bottom Shape Flat
Capacity (Metric) 20 mL
Color Blue
Disposable Single-use
Material Polystyrene
Shape Square
Type Weighing Boat
Quantity 100/Pk.
Withstand Temperature (English) 180°F
Length (English) 1.625 in.
Length (Metric) 4.1 cm
Width (English) 0.313 in.
Width (Metric) 0.8 cm
Height (English) 0.313 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.