missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Square Bottles

Product Code. 10234711
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 400
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10234711 50 mL Pack of 400
12308198 25 mL Pack of 10
10236124 500 mL Each
11382874 1000 mL Each
10768335 2000 mL Each
12553367 100 mL Pack of 100
12000582 250 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 10234711 Supplier Kartell™ Supplier No. 0060900
  • ONLINE EXCLUSIVE PRICE
    £282.00
    £271.98 / Pack of 400
    Save £10.02
    3% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Space saving bottles, ideal for long term storage of solid or liquid samples, even with medium-high viscosity, pasty or granular materials. Easy grip caps can be wired down for security. Accurate graduation and semi-transparent walls allow a clear and precise reading of the content.

  • Seal granted by quality of both cap and mouth thread, presence of undercap.
  • Permanent graduation printed in relief externally.
  • SUITABLE FOR FOODSTUFF ACCORDING TO EC Regulation 10/2011.
  • They are safe from the point of view of the raw materials used according to 1907/2006 (REACH), BSE / TSE and 2002/95/EC (RoSH).

Specifications

Capacity (Metric) 50 mL
Color Natural
Material Polyethylene
Sterility Non-sterile
Closure Included Yes
Graduated Yes
Mouth Wide, Threaded
Fit for Purpose Certified Quality
Autoclavable Not Autoclavable
Capacity (English) 1.7 oz.
Shape Square
Certifications/Compliance EC Regulation 10/2011, 1907/2006 (REACH), BSE / TSE, 2002/95/EC (RoSH)
Disposable Reusable
Product Type Graduated Square Wide Neck Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.