missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Square Bosshead

Product Code. 15808122
Click to view available options
Height (Metric):
26 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15808122

Brand: Juchheim Laborgeraete™ 04809

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High quality square socket with hexagon socket screw.

  • Particularly versatile
  • Very compact and aesthetic laboratory sleeve
  • Max. Opening: 13 mm
  • Made of particularly robust and durable malleable cast iron
  • Coated with acid- and base-resistant epoxy resin powder varnish
  • Made in Germany

Specifications

Material Tempered Cast Iron
Height (Metric) 26 mm
Weight (Metric) 56 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.