missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ SQ16PLUS - Squirrel sq16plus Data Logger

Product Code. 17475122
Change view
Click to view available options
Battery Life:
Up to 6 months all channels logging every 15 minutes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Battery Life unitSize
17475122 Up to 6 months all channels logging every 15 minutes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17475122 Supplier Grant Instruments™ Supplier No. SQ16 PLUS

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

16 single ended inputs or 8 differential inputs, additional A to D converter and inputs for 4 (3 or 4 wire) PT100/PT1000 inputs and 2 fast channels at a max of 100Hz sampling rate.

  • 16 single ended or 8 differential inputs.
  • Universal input: Yes, including 2, 3 and 4 wire resistance.
  • Voltage ranges; differential and single ended: -40 to 60V, -6 to10V, -1.5 to 2.5V, ±300 mV.
  • Common mode: 60 V
  • Current ranges, differential (requires external 10Ω shunt): 4 to 20 mA, -30 to +30 mA.
  • Thermocouple ranges; differential and single: K-type -200 to 1372°C, R-type -50 to 1768°C, B-type 250 to 1820°C, T-type -200 to 400°C S-type -50 to 1768°C, C-type 0 to 2320°C, N-type -200 to 1300°C, J-type -200 to 1200°C
    D-type 0 to 2320°C.
  • Resistance ranges, 2,3 & 4 wire: 0-2000R and 0-300000R 2-wire, 0-4000R 3-wire and 0-4000R 4-wire.
  • Thermistor ranges: U, UU, Y & S – type – 50 to +150°C & customer specific thermistors.
  • Pt100/1000, 2-wire: -200 to 850°C.
  • Internal reference temperature: -55 to 150°C.
  • Pulse count ranges: 0 to 100 Hz (2 input) 0 to 64 kHz (2 input) 0 to 34,360,000,000 count.
  • Digital state/event ranges: 8 state inputs or 1 x 8 bit binary.
  • Digital/alarm outputs: 4 open drain FETs, 40V, 0.1A.
  • A/D resolution: 32 bit.
  • Accuracy: 0.1% of range + 0.1% of reading.
  • Clock resolution/accuracy: 1s/10ppm.
  • Sampling rates: Up to 100 readings per second on 2 channels.
  • Data statistics: Yes from within new SquirrelView plus PC software.
  • Calculated channels: Yes, up to 16.
  • Memory internal: 16GB, approximately 800 million readings.
  • Multi function button: LED Status indication and start/stop.
  • Internal battery: 6 x AA cells.
  • Battery life: up to 6 months all channels logging every 15 minutes.
  • External power: Yes, 8 to 38v dc or via USB.
  • Sensor power output: 8-38 V at 150 mA when connected to external power supply.
  • Networking Via USB or open thread.
  • Modem support: Via USB hub.
  • Actions & triggers: Four alarm outputs, fully configurable actions and triggers.
  • PC setup: Yes, SquirrelView compatible.
  • Front panel setup: Via smartphone app. All essential functionality available via app e.g. channel configuration, start/stop logging etc. Other advanced functions e.g. calculated channels and channel descriptions are available via connection to a PC running SquirrelView.
  • Stored setups: 6
  • Operating temperature: -20 to 65°C
  • Dimensions (w x d x h)/ weight: 257 x 206 x 57.3 mm, 1.5 kg.
    Working environment: – 30 to 65°C, RH up to 95% (non-condensing).
TRUSTED_SUSTAINABILITY

Specifications

Data Memory 16 GB, ∼800,000,000 Readings
Battery Life Up to 6 months all channels logging every 15 minutes
Channels Up to 16
Accuracy 0.1% of range + 0.1% of reading
Operating Temperature (Metric) -20°C to +65°C
Dimensions (L x W x H) 206 x 257 x 57.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.