missing translation for 'onlineSavingsMsg'
Learn More

Tygon SPT-3350 Platinum-Cured Silicone Tubing

Product Code. 30053721 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1-1/2 in.
1-1/4 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
2 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
30053721 1 in. 1-1/4 in. 15m
30053509 1/4 in. 3/8 in. 15m
30053959 3/8 in. 1/2 in. 15m
30053098 3/16 in. 5/16 in. 15m
30054135 3/16 in. 7/16 in. 15m
30053030 1/16 in. 1/8 in. 15m
30053420 3/32 in. 5/32 in. 15m
30053915 7/16 in. 9/16 in. 15m
30053674 3/8 in. 5/8 in. 15m
30053763 1/4 in. 5/16 in. 15m
30053277 3/4 in. 1 in. 15m
30053357 3/8 in. 9/16 in. 15m
30053193 1/2 in. 3/4 in. 15m
30053544 5/8 in. 7/8 in. 15m
30054107 1/2 in. 5/8 in. 15m
30053476 7/16 in. 5/8 in. 15m
30054184 3/16 in. 3/8 in. 15m
30053526 1/2 in. 11/16 in. 15m
30053711 1-1/2 in. 2 in. 15m
30053015 1/16 in. 3/16 in. 15m
30054333 5/32 in. 7/32 in. 15m
30053671 1/32 in. 3/32 in. 15m
30053825 1-1/4 in. 1-1/2 in. 15m
30054156 3/32 in. 7/32 in. 15m
30053351 1/4 in. 1/2 in. 15m
30053768 3/16 in. 1/4 in. 15m
30053003 5/8 in. 13/16 in. 15m
30053126 5/16 in. 7/16 in. 15m
30053099 5/16 in. 1/2 in. 15m
30053335 1/4 in. 7/16 in. 15m
30053823 1/8 in. 1/4 in. 15m
30053559 1/8 in. 3/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 30053721 Supplier Tygon Supplier No. ABW62NSF
  • ONLINE EXCLUSIVE PRICE
    £1405.00
    £1230.21 / 15m
    Save £174.79
    12% Off
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultra-smooth inner surface reduces particle entrapment

Ideal for food and beverage transfer. Minimal e in., tractable maintains fluid integrity. Up to three times smoother than other silicone tubing. FDA 21 CFR 175.300 compliant. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance USP;NSF-51;FDA
Diameter (English) Inner 1 in.
Material Tygon 3350
Diameter (English) Outer 1-1/4 in.
Overall Length (English) 50 ft.
Sterilization Method Yes

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.