missing translation for 'onlineSavingsMsg'
Learn More

Tygon SPT-3350 Platinum-Cured Silicone Tubing

Product Code. 30053003 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1-1/2 in.
1-1/4 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
2 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
missing translation for 'unitSize'
15m
This item is not returnable. View return policy

Product Code. 30053003

missing translation for 'mfr': Tygon 5011415

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ultra-smooth inner surface reduces particle entrapment

Ideal for food and beverage transfer. Minimal e in., tractable maintains fluid integrity. Up to three times smoother than other silicone tubing. FDA 21 CFR 175.300 compliant. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance USP;NSF-51;FDA
Diameter (English) Inner 5/8 in.
Material Tygon 3350
Diameter (English) Outer 13/16 in.
Overall Length (English) 50 ft.
Sterilization Method Yes

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.